3
more

Category 5e UTP Copper Patch Cord, 24 AWG, Off-White, 1 Foot
Item #: 212479
Cat #: UTPCH1Y
UPC: 074983062270
Sign In or Register to view pricing and more.
Documents & Guides
TX5e™ Category 5e UTP Copper Patch Cord, 24 AWG, Off-White, 1 Foot Length Pan-Plug™ Modular Plug on Each End
Overview
TX5e™ Category 5e UTP Copper Patch Cord, 24 AWG, Off-White, 1 Foot Length Pan-Plug™ Modular Plug on Each End
Boost your network's speed and reliability with our durable Cat 5e UTP patch cord. Features easy installation and efficient cable management when used with our identification system.
Also known as: 074983062270, UTPCH1Y
Specifications
| Length: | 1 ft |
| Gauge: | 24 AWG |
| Material: | Copper |
| Color: | Off-White |
| Shielding: | Unshielded |
| Stranding: | Stranded |
| Family / Style: | Pan-Net® |
| Length: | 1 ft |
| Material: | Copper |
| Shielding: | Unshielded |
| Family / Style: | Pan-Net® |
| Gauge: | 24 AWG |
| Color: | Off-White |
| Stranding: | Stranded |