Contractor Saw Mobile Base

Item #: 2125625

Cat #: MB-CNS-000

UPC: 857766003079

to view pricing and more.
Documents & Guides
Contractor Saw Mobile Base

Overview

Contractor Saw Mobile Base

Easily move your saw around your shop. Fully welded 1/4" rigid steel construction, hard wearing black powder coat finish.

Also known as: 857766003079, MB-CNS-000

Specifications

Height: 7 in
Width: 27 in
Length: 38.500 in
Weight: 19 lb
Height: 7 in
Length: 38.500 in
Width: 27 in
Weight: 19 lb