Professional 3HP Cabinet Saw with 36” Professional T-Glide Rip Fence, Rails & Extension Table

Item #: 2125628

Cat #: PCS31230-TGP236

UPC: 857766003345

to view pricing and more.
Documents & Guides
Professional 3HP Cabinet Saw with 36” Professional T-Glide Rip Fence, Rails & Extension Table

Overview

Professional 3HP Cabinet Saw with 36” Professional T-Glide Rip Fence, Rails & Extension Table

The SawStop® 3HP Professional Cabinet Saw with 36" Professional T-Glide Fence System offers versatility and safety. It delivers the performance you need with the peace of mind only SawStop's revolutionary safety system can provide.

Also known as: 857766003345, PCS31230-TGP236

Features & Benefits

  • The PCS is SawStop's most popular table saw featuring best-in-class cutting performance.
  • Revolutionary SawStop Safety System stops on contact with skin.
  • Unmatched fit and finish with a keen attention to detail.
  • The 36" Professional T-Glide Rip Fence is a heavy-duty T-square-style fence that is familiar, intuitive and reliable.

Specifications

Height: 34 in
Width: 31 in
Length: 69 in
Weight: 426 lb
Height: 34 in
Length: 69 in
Width: 31 in
Weight: 426 lb