Folding Outfeed Table

Item #: 2125633

Cat #: TSA-FOT

UPC: 857555005352

Sign In or Register to view pricing and more.
Documents & Guides
Folding Outfeed Table

Overview

Folding Outfeed Table

Engineered from steel for maximum carrying capacity, the outfeed table is sized to match the width of your cast iron table and wings. The table is designed for easy adjustability and maximum glide, with strategically-placed rollers for smooth operation. Compatible with all SawStop Cast Iron Table Saw mobile bases, the Folding Outfeed Table quickly stows for an easy move.

Also known as: 857555005352, TSA-FOT

Features & Benefits

  • Powder Coated Steel Construction
  • 250lb. Capacity
  • Stamped Steel Support Plate
  • Adjustable Feet

Specifications

Width: 44 in
Weight Capacity: 250 lbs
Height: 1 in
Length: 32 in
Width: 44 in
Height: 1 in
Weight Capacity: 250 lbs
Length: 32 in