Incandescent Bulb, A19, 60W, 130V, Frosted

Item #: 21259
Cat #: 60A/RS/2/RP-130V
UPC: 046135124204
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 60 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 555, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Note: RP indicates special retail packaging, Standard Case Qty: 24 Sylvania Part # 12420

Overview

Incandescent Bulb, 60 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 555, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Note: RP indicates special retail packaging, Standard Case Qty: 24 Sylvania Part # 12420
Also known as: 046135124204, 60A/RS/2/RP-130V

Specifications

Base: Medium Screw (E26)
Lumens: 555
Volts AC: 130
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 60
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Lumens: 555
Color Temperature: 2850 (Warm White)
Wattage: 60
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)