Safety Switch, Fused, HD, 1200A, 3P, 600VAC, 3W, NEMA 12

Item #: 212590

Cat #: HF368J

UPC: 783643414426

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Fused, Heavy Duty, 1200 Amp, 3-Pole, 600 Volt AC, 3-Wire, NEMA 12

Overview

Safety Switch, Fused, Heavy Duty, 1200 Amp, 3-Pole, 600 Volt AC, 3-Wire, NEMA 12

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole 3-Fuse Fused in a type 12 industrial enclosure. Rated 600VAC (1200A).

Also known as: 783643414426, HF368J

Specifications

Poles: 3
Type: Fused, Safety Switch
Mounting: Surface
Wattage: 3
Amps: 1200
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Amps: 1200
IP/NEMA Rating: NEMA 12
Type: Fused, Safety Switch
Wattage: 3
Volts AC: 600