800B 16 mm White Push-Button LED Bulb, 120 V AC

Item #: 212616
Cat #: 800B-N5W
UPC: 612598983964
Sign In or Register to view pricing and more.
Documents & Guides
AB 800B-N5W 800B 16 MM PUSH-BUTTON

Overview

AB 800B-N5W 800B 16 MM PUSH-BUTTON
Also known as: 612598983964, 800B-N5W

Specifications

Diameter: 13/32 in
Volts AC: 600
Length: 1.500 in
Diameter: 13/32 in
Length: 1.500 in
Volts AC: 600

Customer Reviews

No reviews for this product
(0)