Manual Motor Controller, Standard Toggle *** Discontinued ***
Item #:
21262
Cat #:
HBL7832D
UPC:
783585202815
Sign In or Register to view pricing and more.
Documents & Guides
Manual Motor Controller, Standard Toggle, 2 Pole, 30A, 600V AC *** Discontinued ***
Overview
Manual Motor Controller, Standard Toggle, 2 Pole, 30A, 600V AC *** Discontinued ***
The Hubbell HUBHBL7832D motor disconnect features a double pole, single throw, black nylon handle and is side and back wired.
Also known as: 783585202815, HBL7832D
Specifications
Type: | Fused, Enclosed |
Poles: | 2 |
Phase: | 1 |
Amps: | 30 |
Volts AC: | 600 |
Type: | Fused, Enclosed |
Phase: | 1 |
Volts AC: | 600 |
Poles: | 2 |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)