Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
... Three Phase Motors
Share
Baldor
BLM VBM3558T-S 2HP 1750RPM 3P
Item #: 2126792
Cat #: VBM3558T-S
UPC: 781568452714
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BLM VBM3558T-S 2HP 1750RPM 3P
View product detail below
Associated
Substitutes
Others Bought
Overview
BLM VBM3558T-S 2HP 1750RPM 3P
Also known as:
781568452714, VBM3558T-S
Specifications
Phase:
3
Horsepower:
2
Amps:
60
Phase:
3
Amps:
60
Horsepower:
2
Close
Close and Retry