Pilot Device, 22mm Lamp Block, Front Mount, Non-Metallic240V AC/DC

Item #: 212909

Cat #: MLB-1

UPC: 662019229775

to view pricing and more.
Documents & Guides
Lamp Block, 22mm, Front Mount, Non-Metallic. For use with: Filament or LED Lamp up to 240V AC or DC.

Overview

Lamp Block, 22mm, Front Mount, Non-Metallic. For use with: Filament or LED Lamp up to 240V AC or DC.
Also known as: 662019229775, MLB-1

Specifications

Volts DC Control: 240
Type: Lamp Block, Accessories
Volts AC Control: 240
Family / Style: Modular
Mounting: Front
Volts DC Control: 240
Volts AC Control: 240
Mounting: Front
Type: Lamp Block, Accessories
Family / Style: Modular