Sign In or Register to view pricing and more.
Documents & Guides
Headlamp, Professional Grade, 3AAA, Bulb Type: LED, Body Color: Black, Light Color: White, Light Output: 80 Lumens, Run Time: 7 Hours, Power Requirments: (3) AAA Batteries, Includes: Batteries
Overview
Headlamp, Professional Grade, 3AAA, Bulb Type: LED, Body Color: Black, Light Color: White, Light Output: 80 Lumens, Run Time: 7 Hours, Power Requirments: (3) AAA Batteries, Includes: Batteries
This multi-use headlight features high performance Cree™ LEDs that give off 80 lumens of brightness, with an adjustable spot-to-flood beam that reaches up to 99 meters. It includes 2 cloth straps - 1 for wearing on your head and 1 rubber strap to wear with a helmet.
Also known as: RNHL3AAA-BXT
Specifications
Lumens: | 80 |
Lumens: | 80 |
Customer Reviews
3 Overall
(1)
3/5
Greg W - McMinnville, OR. on 10/16/2013
Rayovac 80 lumen head lamp
light has good output,magnetic base is a good idea, but magnets are weak. Adjustable clip broke after two months of lite duty, clip assembly needs to be beefier.