Incandescent Bulb, A19, 25W, 125V, Transparent Red

Item #: 21296

Cat #: 25A19/TR/RP-125V

UPC: 046135117121

Sign In or Register to view pricing and more.
Incandescent Bulb, 25 Watt, 125 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 180, CRI: 100, Color Temperature: 2850K, Lamp Finish: Transparent Red, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 11712*

Overview

Incandescent Bulb, 25 Watt, 125 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 180, CRI: 100, Color Temperature: 2850K, Lamp Finish: Transparent Red, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 11712*

The Ledvance Sylvania SYL25A19/TR/RP125V is a 25 watt - 125 volt incandescent lamp that features a medium screw base and a red finish. This lamp produces 180 lumens and a color temperature of 2850 K.

Also known as: 046135117121, 25A19/TR/RP-125V

Specifications

Color: Red
Base: Medium Screw (E26)
Lumens: 180
Color Temperature: 2850 (Warm White)
Wattage: 25
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Volts AC: 125
Light Technology: Incandescent
Color: Red
Lumens: 180
Wattage: 25
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Volts AC: 125