FLEX-IN-1™ General Purpose Motor, 3HP, 3PH, 575VAC, 3600RPM, 56C Frame, TEFC

Item #: 2129751

Cat #: 056T34F15676

UPC: 691720115275

to view pricing and more.
Documents & Guides
FLEX-IN-1™ General Purpose Motor, 3 Horse Power, 3-Phase, 575 Volt AC,3600 RPM, 56HC Frame, TEFC, Cat # FX03FK001

Overview

FLEX-IN-1™ General Purpose Motor, 3 Horse Power, 3-Phase, 575 Volt AC,3600 RPM, 56HC Frame, TEFC, Cat # FX03FK001

One FLEX-IN-1™ motor replaces 18 general purpose motors. The patented FLEX-IN-1 motor is easily configured into three mounting styles: F1, F2 & F3. Out-of-the-box motor with provisions for multiple kits*** - Adding SGR (shaft grounding ring) kit; Adding a brake kit; Adding a drip cover (ODP); Adding lint guard (TEFC).Inverter duty capable - 10:1 CT for TEFC - 2:1 CT for DP. Combination mounting holes in base: 56/143 – Shorter base motor option and 56/56H/143/145 – Longer base motor option. *** Kits sold separately. Light assembly required.

 

Also known as: 691720115275, 056T34F15676

Specifications

Phase: 3
Type: AC Motor, General Purpose
Horsepower: 3
Volts AC: 575
RPM: 3600
Family / Style: FLEX-IN-1
Size: 56HC
Phase: 3
Horsepower: 3
RPM: 3600
Size: 56HC
Type: AC Motor, General Purpose
Volts AC: 575
Family / Style: FLEX-IN-1