FLEX-IN-1™ General Purpose Motor, 0.33HP, 3PH, 575VAC,1800RPM, 56HC, TEFC

Item #: 2129753

Cat #: 056T17F15943

UPC: 691720115244

to view pricing and more.
Documents & Guides
FLEX-IN-1™ General Purpose Motor, 0.33 Horse Power, 3-Phase, 575 Volt AC,1800 RPM, 56HC Frame, TEFC, Cat #FX13FK002

Overview

FLEX-IN-1™ General Purpose Motor, 0.33 Horse Power, 3-Phase, 575 Volt AC,1800 RPM, 56HC Frame, TEFC, Cat #FX13FK002

One FLEX-IN-1™ motor replaces 18 general purpose motors. The patented FLEX-IN-1 motor is easily configured into three mounting styles: F1, F2 & F3. Out-of-the-box motor with provisions for multiple kits*** - Adding SGR (shaft grounding ring) kit; Adding a brake kit; Adding a drip cover (ODP); Adding lint guard (TEFC).Inverter duty capable - 10:1 CT for TEFC - 2:1 CT for DP. Combination mounting holes in base: 56/143 – Shorter base motor option and 56/56H/143/145 – Longer base motor option. *** Kits sold separately. Light assembly required.

 

Also known as: 691720115244, 056T17F15943

Specifications

Phase: 3
Type: AC Motor, General Purpose
Volts AC: 575
Horsepower: 0.330
RPM: 1800
Family / Style: FLEX-IN-1
Size: 56HC
Phase: 3
Volts AC: 575
RPM: 1800
Size: 56HC
Type: AC Motor, General Purpose
Horsepower: 0.330
Family / Style: FLEX-IN-1