FLEX-IN-1™ General Purpose Motor, 050HP, 3PH, 575VAC, 1000/1200RPM

Item #: 2129756

Cat #: 056T11F15541

UPC: 691720115527

to view pricing and more.
Documents & Guides
FLEX-IN-1™ General Purpose Motor, 0.50 Horse Power, 3-Phase, 575 Volt AC, 1000/1200 RPM, 56HC Frame, TEFC, Cat# FX12FK004

Overview

FLEX-IN-1™ General Purpose Motor, 0.50 Horse Power, 3-Phase, 575 Volt AC, 1000/1200 RPM, 56HC Frame, TEFC, Cat# FX12FK004

One FLEX-IN-1™ motor replaces 18 general purpose motors. The patented FLEX-IN-1 motor is easily configured into three mounting styles: F1, F2 & F3. Out-of-the-box motor with provisions for multiple kits*** - Adding SGR (shaft grounding ring) kit; Adding a brake kit; Adding a drip cover (ODP); Adding lint guard (TEFC).Inverter duty capable - 10:1 CT for TEFC - 2:1 CT for DP. Combination mounting holes in base: 56/143 – Shorter base motor option and 56/56H/143/145 – Longer base motor option. *** Kits sold separately. Light assembly required.

 

Also known as: 691720115527, 056T11F15541

Specifications

Phase: 3
Type: AC Motor, General Purpose
Volts AC: 575
Horsepower: 0.500
RPM: 1200, 1000
Family / Style: FLEX-IN-1
Size: 56HC
Phase: 3
Volts AC: 575
RPM: 1200, 1000
Size: 56HC
Type: AC Motor, General Purpose
Horsepower: 0.500
Family / Style: FLEX-IN-1