Flange Mount Disconnect, MCF, 1800x800x500mm, Zinc Plated, Mild Steel

Item #: 2130171

Cat #: MCF18085R5

UPC: 783510492922

to view pricing and more.
Flange Mount Disconnect, MCF floor-stand enclosures are equipped with cutouts for disconnect handles. This Flange Mount Disconnect, MCF, MCF18085R5 item measures 1800x800x500mm with a material of Zinc Plated, Mild Steel.

Overview

Flange Mount Disconnect, MCF floor-stand enclosures are equipped with cutouts for disconnect handles. This Flange Mount Disconnect, MCF, MCF18085R5 item measures 1800x800x500mm with a material of Zinc Plated, Mild Steel.

The mild steel flange mount disconnect floor standing enclosure range, MCF, is available off the shelf in various sizes. It is equipped with a predefined cut-out, which reduces machining time, on the right hand door, that can be matched with most of the common switches in the market. The enclosure configurations that may be created comply with door interlocking and main switch regulations.

Also known as: 783510492922, MCF18085R5

Specifications

Material: Steel
Height: 70.870 in
Width: 31.500 in
Depth: 19.690 in
IP/NEMA Rating: NEMA 12
Material: Steel
Width: 31.500 in
IP/NEMA Rating: NEMA 12
Height: 70.870 in
Depth: 19.690 in