
Internal/External 45° Elbow, 6000 Series Raceway, Steel, Gray
Item #: 213036
Cat #: G6012TX
UPC: 786776090185
to view pricing and more.
Documents & Guides
Steel, Internal or External 45° Elbow, 6000 Series. Gray.
Overview
Steel, Internal or External 45° Elbow, 6000 Series. Gray.
For making internal or external 45 degree turns in a run of 6000 Series Raceway. Can also be assembled as an inverted 45 degree elbow.
Also known as: 786776090185, G6012TX
Specifications
| Color: | Gray |
| Material: | Steel |
| Color: | Gray |
| Material: | Steel |