CABLE TIE 18LB 14IN RED NYLON

Item #: 2130387

Cat #: TY234M-2

UPC: 786210845913

to view pricing and more.
Documents & Guides
THB TY234M-2 CABLE TIE 18LB 1

Overview

THB TY234M-2 CABLE TIE 18LB 1
Also known as: 786210845913, TY234M-2

Specifications

Color: Red
Width: 0.090 in
Weight Capacity: 18 lbs
Diameter: 4 in
Material: Nylon
Length: 14 in
Color: Red
Weight Capacity: 18 lbs
Material: Nylon
Width: 0.090 in
Diameter: 4 in
Length: 14 in