Surface Modular Fixture, 4', 3-Lamp, T8, 32W, 120-277V

Item #: 213105

Cat #: 2M332A12125MVOLTACNP

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Surface Modular Fixture, 4 Foot Length, 3-Lamp, T8, 32 Watt, 120-277 Volt, Diffuser: #12 Pattern Acrylic, .125 Inch Thick, One 3-lamp Electronic Ballast.

Overview

Surface Modular Fixture, 4 Foot Length, 3-Lamp, T8, 32 Watt, 120-277 Volt, Diffuser: #12 Pattern Acrylic, .125 Inch Thick, One 3-lamp Electronic Ballast.
Also known as: 2M332A12125MVOLTACNP

Specifications

Type: 3-Lamp
Wattage: 32
Volts AC: 120, 277
Mounting: Surface, Stem
Length: 4 ft, 48 in
Color: White
Material: Steel
Light Technology: Fluorescent
Type: 3-Lamp
Volts AC: 120, 277
Length: 4 ft, 48 in
Material: Steel
Wattage: 32
Mounting: Surface, Stem
Color: White
Light Technology: Fluorescent