Front/Rear Plinths, PF, 100x598x63mm, Umbra Gray, Zinc Plated, Mild Steel

Item #: 2131408

Cat #: PF1060

UPC: 783510525644

to view pricing and more.
Front/Rear Plinths, PF allow cabling without any restrictions and creates extra space under the enclosure. This Front/Rear Plinths, PF, PF1060 item measures 100x598x63mm with a material of Zinc Plated, Mild Steel, color Umbra Gray.

Overview

Front/Rear Plinths, PF allow cabling without any restrictions and creates extra space under the enclosure. This Front/Rear Plinths, PF, PF1060 item measures 100x598x63mm with a material of Zinc Plated, Mild Steel, color Umbra Gray.

The front and rear plinth allows for cabling without any restrictions in accordance with the VDE 0113 standard. Installing cables is made easy as the plinth creates extra space underneath the enclosure.

Also known as: 783510525644, PF1060

Specifications

Material: Steel
Height: 3.940 in
Depth: 2.460 in
Width: 23.540 in
Material: Steel
Depth: 2.460 in
Height: 3.940 in
Width: 23.540 in