Breaker, Molded Case, Power Defense, Globally Rated, Frame 3, 3P, 350A, 65kA @480VAC, T-M (Fxd-Adj)

Item #: 2131564

Cat #: PDG33M0350TFAJ

UPC: 786679534557

Sign In or Register to view pricing and more.
Breaker, Molded Case, Power Defense, Globally Rated, Frame 3, 3-Pole, 350 Amp, 65 kA @ 480 Volt AC, Thermal - Magnetic (Fixed-Adjustable) TU, Standard Line/Load Terminals

Overview

Breaker, Molded Case, Power Defense, Globally Rated, Frame 3, 3-Pole, 350 Amp, 65 kA @ 480 Volt AC, Thermal - Magnetic (Fixed-Adjustable) TU, Standard Line/Load Terminals

Eaton will help you protect your creations with our new, globally rated Power Defense™ molded case circuit breakers (MCCB). Whether you’re building production capacity or a legacy, the green factory of the future or the newest high rise on the next horizon, Power Defense MCCBs will serve as guardian and protector as your ideas are realized in concrete and steel.

Also known as: 786679534557, PDG33M0350TFAJ

Specifications

Amps: 350
Mounting: Panel
Poles: 3
Volts AC: 480
Type: Breaker; Molded Case
Interrupt Rating AC: 65 kA
Amps: 350
Poles: 3
Type: Breaker; Molded Case
Mounting: Panel
Volts AC: 480
Interrupt Rating AC: 65 kA