
One-Piece Carbide Hole Cutters, 2-1/2"
Item #: 2131747
Cat #: 49-57-8639
UPC: 045242609789
to view pricing and more.
Documents & Guides
One-Piece Carbide Hole Cutters, 2-1/2 inch Size, 1/4 Inch Hole Diameter, 3/8 Inch Shank Size
Overview
One-Piece Carbide Hole Cutters, 2-1/2 inch Size, 1/4 Inch Hole Diameter, 3/8 Inch Shank Size
Our One-Piece Carbide Cutters feature carbide teeth for longer life and smooth cuts in stainless steel and other hard metals. Each cutter features a stop shoulder design that prevents over-drilling and limits cuts to a 3/16" depth, while a 3-flat shank optimizes each cutter drill bit for use in Drill/Drivers. The spring-loaded pilot bit provides complete plug ejection for clean, efficient cutting of each hole. The solid one-piece design of each hole cutter provides you with added durability and dependability cut after cut. MILWAUKEE® One-Piece Carbide Cutters are available in sizes ranging from 3/4" - 4-1/2".
Also known as: 045242609789, 49-57-8639
Specifications
| Weight: | 1.5 lb |
| Size: | 2 1/2 in |
| Length: | 2.500 m |
| Height: | 3.250 in |
| Width: | 2.500 in |
| Weight: | 1.5 lb |
| Length: | 2.500 m |
| Width: | 2.500 in |
| Size: | 2 1/2 in |
| Height: | 3.250 in |