Top Mount 460 1ph

Item #: 213211

Cat #: MHB110446G400

UPC: 783510174637

to view pricing and more.
Documents & Guides
Genesis Top-Mount Indoor, 3300/4000 BTU, Lt Gray, Steel

Overview

Genesis Top-Mount Indoor, 3300/4000 BTU, Lt Gray, Steel

Genesis Series top-mount sealed enclosure air conditioners maintain U/cUL Type 12 rating when properly installed on a UL/cUL Type 12 enclosure. Mounting hardware, gaskets, and user manual are furnished with the unit.

Also known as: 783510174637, MHB110446G400

Specifications

Color: Light Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Light Gray
IP/NEMA Rating: NEMA 12
Material: Steel