Cable Tie, Nylon, Heavy-Duty, Natural Color, 14.2" Long, 100/PK

Item #: 21322

Cat #: L-14-120-9-C

UPC: 728494911700

to view pricing and more.
Documents & Guides
Cable Tie, Nylon, Heavy-Duty, Natural Color, 14.2" Long, 100/PK

Overview

Cable Tie, Nylon, Heavy-Duty, Natural Color, 14.2" Long, 100/PK

When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.

Also known as: 728494911700, L-14-120-9-C

Specifications

Color: Natural
Weight Capacity: 120 lbs
Material: Nylon
Length: 14 in
Color: Natural
Material: Nylon
Weight Capacity: 120 lbs
Length: 14 in