Metal Halide Lamp, Pulse Start, BT37, 350/400W, Coated

Item #: 213221

Cat #: MP350/400/C/PS/BU-ONLY

UPC: 046135647703

Sign In or Register to view pricing and more.
Metal Halide Lamp, Pulse Start, 350/400 Watt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw Exclusionary (EX39), Lumens: 32000/39000, CRI: 70, Color Temperature: 3500K/3300K, Lamp Finish: Coated, ANSI Code: M135/O;M155/O, Standard Case Qty: 6

Overview

Metal Halide Lamp, Pulse Start, 350/400 Watt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw Exclusionary (EX39), Lumens: 32000/39000, CRI: 70, Color Temperature: 3500K/3300K, Lamp Finish: Coated, ANSI Code: M135/O;M155/O, Standard Case Qty: 6
Also known as: 046135647703, MP350/400/C/PS/BU-ONLY

Specifications

Type: Pulse Start
Lumens: 32000, 39000
Color Rendering Index (CRI): 70
Wattage: 400, 350
ANSI Code: M131/O, M155/O
Volts AC: 135
Shape: BT37 (Blown Tubular)
Color Temperature: 3500 (Neutral White)
Light Technology: HID
Base: Mogul Extended Screw (EX39)
Type: Pulse Start
Color Rendering Index (CRI): 70
ANSI Code: M131/O, M155/O
Shape: BT37 (Blown Tubular)
Light Technology: HID
Lumens: 32000, 39000
Wattage: 400, 350
Volts AC: 135
Color Temperature: 3500 (Neutral White)
Base: Mogul Extended Screw (EX39)