Contactor, Solid State Power, 32A, 5 - 24VDC Coil, 600VAC

Item #: 213227

Cat #: 156-B32CB3

UPC: 612598711895

to view pricing and more.
Documents & Guides
Contactor, Solid State Power, 32A, 5 - 24VDC Coil, 600VACContactor, Solid State, Power, 32 Amp, 3-Phase, 5 - 24 Volt DC Coil, 48 - 600 Volt Rated, Includes Fan in Heat Sink Assembly

Overview

Contactor, Solid State Power, 32A, 5 - 24VDC Coil, 600VACContactor, Solid State, Power, 32 Amp, 3-Phase, 5 - 24 Volt DC Coil, 48 - 600 Volt Rated, Includes Fan in Heat Sink Assembly
Also known as: 612598711895, 156-B32CB3

Specifications

Phase: 3
Amps: 32
Type: Contactor, Solid State
Volts DC Control Range: 5 - 24
Phase: 3
Type: Contactor, Solid State
Amps: 32
Volts DC Control Range: 5 - 24