Cable, Control Interface, 44-Pin, D-Shell, CN1 to 1756-M02AE 0.3m

Item #: 21324

Cat #: 2090-U3CC-D4403

UPC: 662453906201

to view pricing and more.
Documents & Guides
Cable, Control Interface, 44 Pin, D-Shell, CN1 to 1756-M02AE, 0.3 meter

Overview

Cable, Control Interface, 44 Pin, D-Shell, CN1 to 1756-M02AE, 0.3 meter
Also known as: 662453906201, 2090-U3CC-D4403

Specifications

Type: Control Interface, Cable
Material: Fiber, Plastic
Length: 0.300 m
Type: Control Interface, Cable
Length: 0.300 m
Material: Fiber, Plastic