Screw-On Conduit Support, Attaches 1/2" and 3/4" EMT/MC/AC to Stud

Item #: 21330
Cat #: CS812
UPC: 782856326069
Sign In or Register to view pricing and more.
Screw on conduit support; attaches 1/2" and 3/4" EMT, conduit, MC/AC to metal or wood stud for 1 1/2 deep box. Standard Packaging Quantity: 100.

Overview

Screw on conduit support; attaches 1/2" and 3/4" EMT, conduit, MC/AC to metal or wood stud for 1 1/2 deep box. Standard Packaging Quantity: 100.
Accommodates EMT conduit and MC/AC cable Easily locate the fastener on the stud, keeping your conduit in line with box knock out and H-series brackets For wood or metal stud Eliminates offset bending of conduit Compliant with NEC® Article 358.30(A), which requires conduit support within 36" of an electrical box Compliant with CEC Rule 12-1404, which requires conduit support within 1 m of an electrical box Compliant with CEC Rule 12-618, which requires support of armoured cable within 300 mm (12") of an electrical box
Also known as: 782856326069, CS812, witch nose, golf club, emt hanger, sheep hook, j flange, grasshopper, shepherds hook, finger strap, Emt wall hook, emt stud hangerhanger, shepards hook, cricket, P BRACKET

Specifications

Diameter: 3/4 in, 1/2 in
Material: Steel
Standards: California Proposition 65
Diameter: 3/4 in, 1/2 in
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)