Push Button, 30mm, Full Guard, Red, No Contacts, NEMA 4/4X/13

Item #: 213300
Cat #: 9001SKR1R
UPC: 785901820888
Sign In or Register to view pricing and more.
Push Button, 30 mm, Full Guard, Red, No Contacts, NEMA 4/4X/13

Overview

Push Button, 30 mm, Full Guard, Red, No Contacts, NEMA 4/4X/13
This Harmony 9001SK, modular flush red push button with full guard has 2 positions, operates with spring return mechanism. It has a double insulated plastic bezel. It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits. Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901820888, 9001SKR1R

Specifications

Mounting: Panel
Color: Red
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
Color: Red
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)