Contactor, IEC, 97A, 3P, 120VAC Coil, No Auxiliary Contacts

Item #: 213305

Cat #: 100-C97D00

UPC: 612598768271

to view pricing and more.
Contactor, IEC, 97 Amp, 3-Pole, 120 Volt AC Coil, No Auxiliary Contacts *** Rockwell Automation Preferred Product ***

Overview

Contactor, IEC, 97 Amp, 3-Pole, 120 Volt AC Coil, No Auxiliary Contacts *** Rockwell Automation Preferred Product ***

Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C97D00 from Rockwell Automation® is a 97 A 110 V 50 Hz / 120 V 60 Hz AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and no contact configuration.

Also known as: 612598768271, 100-C97D00

Specifications

Amps: 97
Volts AC Control: 120
Poles: 3
Type: Contactor
Family / Style: 100-C
Special Program: Rockwell Automation Preferred Product
Amps: 97
Poles: 3
Family / Style: 100-C
Volts AC Control: 120
Type: Contactor
Special Program: Rockwell Automation Preferred Product