MP-Series MPL 480 V AC Rotary Servo Motor

Item #: 213325

Cat #: MPL-B580J-MJ72AA

UPC: 820919984297

to view pricing and more.
Documents & Guides
MP-Series MPL 480 V AC Rotary Servo Motor *** Rockwell Automation Preferred Product ***

Overview

MP-Series MPL 480 V AC Rotary Servo Motor *** Rockwell Automation Preferred Product ***

Our MP-Series™ Low Inertia (MPL) Servo Motors are high-output brushless motors which use innovative design characteristics to reduce motor size while delivering significantly higher torque. These compact brushless servo motors are designed to meet the demanding requirements of high performance motion systems. This series of servo motors is typically used with the Allen‑Bradley® Kinetix® 2000, Kinetix 6000, Kinetix 7000 and Ultra™ 3000 servo drive families. These motors are available in nine frame sizes.

Also known as: 820919984297, MPL-B580J-MJ72AA

Specifications

Size: 165 mm
Type: Servo Motor, Low Inertia
Volts AC: 460
RPM: 3750
Special Program: Rockwell Automation Preferred Product
Size: 165 mm
Volts AC: 460
Special Program: Rockwell Automation Preferred Product
Type: Servo Motor, Low Inertia
RPM: 3750