S-gul 4906ble-05 Wall/bath Light,se

Item #: 213357

Cat #: 4906BLE-05

UPC: 785652905049

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall/bath Light; Aberdeen; Size: 48 In Width X 4-1/4 In Height; Fixture Material: Steel Body, Acrylic Diffuser; Power Rating: 13 Wtt; Voltagerating: 120 V; Lamp Type: Gu24 Self Ballasted; Number Of Lamps: 4; Ballast Type:electronic Npf; Fixture Finish: Chrome Body, Etched Ribbed Diffuser; Mounting: Wall/bath; Backplate Size: 11/16 In Depth X 48 In Width X 4-1/4 In Height; Connection: Mounted To Box; Outlet Box Up: 2-1/8 In; Outlet Box Down: 2-1/8 In; Bulb Hours: 10000 Hr; Lumens: 900 Lm; Color Temperature: 2700 Deg K; Color Rendering Index (cri): 81; Diffus

Overview

Sea Gull Lighting; Wall/bath Light; Aberdeen; Size: 48 In Width X 4-1/4 In Height; Fixture Material: Steel Body, Acrylic Diffuser; Power Rating: 13 Wtt; Voltagerating: 120 V; Lamp Type: Gu24 Self Ballasted; Number Of Lamps: 4; Ballast Type:electronic Npf; Fixture Finish: Chrome Body, Etched Ribbed Diffuser; Mounting: Wall/bath; Backplate Size: 11/16 In Depth X 48 In Width X 4-1/4 In Height; Connection: Mounted To Box; Outlet Box Up: 2-1/8 In; Outlet Box Down: 2-1/8 In; Bulb Hours: 10000 Hr; Lumens: 900 Lm; Color Temperature: 2700 Deg K; Color Rendering Index (cri): 81; Diffus
Also known as: 785652905049, 4906BLE-05

Specifications

Wattage: 13
Wattage: 13