AC Drive, PowerFlex 755TS, 186A, 480VAC, 3PH, 150HP/ND, 125HP/HD, Open, Frame 6, No HIM

Item #: 2133765

Cat #: 20G2AND186JA0NNNNN

UPC: 195272137223

to view pricing and more.
Documents & Guides
PowerFlex 755TS AC Drive, with dual Embedded EtherNet/IP, Standard Protection, Forced Air, AC Input with Precharge, no DC Terminals, Open Type, 480 VAC, 3 PH, 186 Amps, 150HP ND, 125HP HD, CM Jumper Installed, DB Transistor, Blank (No HIM), Frame 6 *** Rockwell Automation Preferred Product ***

Overview

PowerFlex 755TS AC Drive, with dual Embedded EtherNet/IP, Standard Protection, Forced Air, AC Input with Precharge, no DC Terminals, Open Type, 480 VAC, 3 PH, 186 Amps, 150HP ND, 125HP HD, CM Jumper Installed, DB Transistor, Blank (No HIM), Frame 6 *** Rockwell Automation Preferred Product ***

PowerFlex® 755TS products with TotalFORCE® technology offer precise motor control and the ability to adapt to the dynamics experienced in industrial applications. TotalFORCE technology delivers exceptional motor control through precise, adaptive control of position, velocity, and torque for electric motors. It incorporates several patented features that are designed to help optimize your system and maintain productivity.

Also known as: 195272137223, 20G2AND186JA0NNNNN

Specifications

Type: AC Drive
Volts AC: 480
Horsepower: 125, 150
Amps: 186
Size: Frame 6
Special Program: Rockwell Automation Preferred Product
Type: AC Drive
Horsepower: 125, 150
Size: Frame 6
Volts AC: 480
Amps: 186
Special Program: Rockwell Automation Preferred Product