GED S201MR-K16 MCB MCB - S200MR

Item #: 2133794

Cat #: S201MR-K16

UPC: 016779956974

to view pricing and more.
Documents & Guides

Overview

ABB S201MR-K16
Also known as: 016779956974, S201MR-K16

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 16
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve K
Mounting: DIN Rail
Amps: 16
Interrupt Rating AC: 10 kA