120 1-Piece Heavy Duty Cable Tie, 14.284 IN L x .3 IN x .075 IN THK

Item #: 21339

Cat #: L-14-120-0-C

UPC: 728494911601

to view pricing and more.
Documents & Guides
120 1-Piece Heavy Duty Cable Tie, 14.284 IN L x .3 IN x .075 IN THK, Nylon/Polyamide 6.6

Overview

120 1-Piece Heavy Duty Cable Tie, 14.284 IN L x .3 IN x .075 IN THK, Nylon/Polyamide 6.6

Catamount® offers durable, value-priced performance for a variety of commercial and residential applications. The product line offers cable ties, wire connectors, application tools, wire pulling lubricants and more.

Also known as: 728494911601, L-14-120-0-C, Solar Tie

Specifications

Color: Black
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 14 in
Color: Black
Weight Capacity: 120 lbs
Length: 14 in
Width: 0.300 in
Material: Nylon