Cable, Control Interface, 44-Pin, D-Shell, CN1 to 1756-M02AE 0.1m

Item #: 21343

Cat #: 2090-U3CC-D4401

UPC: 662453906195

to view pricing and more.
Documents & Guides
Cable, Control Interface, 44 Pin, D-Shell, CN1 to 1756-M02AE, 0.1 meter

Overview

Cable, Control Interface, 44 Pin, D-Shell, CN1 to 1756-M02AE, 0.1 meter
Also known as: 662453906195, 2090-U3CC-D4401

Specifications

Type: Control Interface, Cable
Material: Fiber, Plastic
Length: 0.100 m
Type: Control Interface, Cable
Length: 0.100 m
Material: Fiber, Plastic