This product has been discontinued.

Transformer, Control, 250VA, 208/230/460 - 115, 1PH
Item #: 213436
Cat #: AE070250
UPC: 047503087121
to view pricing and more.
Documents & Guides
Transformer, Control, 250VA, 208/230/460 - 115, 1PHTransformer, Industrial Control, 250VA, 1-Phase, 208/230/460 Primary, 115 Secondary Volts
Overview
Transformer, Control, 250VA, 208/230/460 - 115, 1PHTransformer, Industrial Control, 250VA, 1-Phase, 208/230/460 Primary, 115 Secondary Volts
Also known as: 047503087121, AE070250
Features & Benefits
- Substitute new ICT TB250B005C
- Molded terminal blocks with isolation barriers
- Dual labeling for easy product identification
- Heavy gauge steel mounting feet
- Fast wire connection terminal
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 250 |
| Phase: | 1 |
| Secondary Voltage: | 115 |
| Primary Voltage: | 230 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Primary Voltage: | 230 |
| Volt Amps: | 250 |
| Secondary Voltage: | 115 |