Breaker, Motor Protection, 0.63A, C Frame, 3P, DIN Rail Mount

Item #: 213467

Cat #: 140M-C2N-A63

UPC: 662468964609

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 0.63 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC

Overview

Breaker, Motor Protection, 0.63 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC

Bulletin 140M motor protection circuit breakers from Allen-Bradley® provide disconnecting means for manual switching, motor branch circuit, overload thermal protection, and branch-circuit and short-circuit magnetic protection. Catalog item 140M-C2N-A63 from Rockwell Automation® is a motor circuit protector circuit breaker.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662468964609, 140M-C2N-A63

Specifications

Poles: 3
Mounting: DIN Rail
Color: Black
Type: Motor Controller, Rotary Style
Volts AC: 600
Family / Style: 140M
Amps: 0.630
Poles: 3
Color: Black
Volts AC: 600
Amps: 0.630
Mounting: DIN Rail
Type: Motor Controller, Rotary Style
Family / Style: 140M