REXEL logo

Label,B498,9x2.25,Bk/Or,460 VOLTS,1/CQ

Item #: 2135
Cat #: 44114
UPC: 754473441142
Sign In or Register to view pricing and more.
Orange ASME-Compliant Conduit & Voltage Label - Repositionable Vinyl Cloth. Brand Name: Brady®. Type: Label. Special Features: Repositionable Rubber Based Adhesive. Standard: ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145. Material: Brady B-498 Vinyl Coated Fabric. Width: 9 IN. Height: 2.25 IN. Color: Black on Orange. Legend: 460 VOLTS. Adhesive: Removable Rubber Based. Compatible Surface Types: Smooth. Indoor or Outdoor Use: Indoor Use. Labels per Package: Each. Temperature Range: -40 to 176 DEG F. Thickness: 0.0073 IN. Language: English. Quantity per Card or Sheet: 1. Cards or Sheets per Pack: 1. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Finish: Semi-Gloss. Mounting Type: Self-Adhesive.

Product Overview

Orange ASME-Compliant Conduit & Voltage Label - Repositionable Vinyl Cloth. Brand Name: Brady®. Type: Label. Special Features: Repositionable Rubber Based Adhesive. Standard: ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145. Material: Brady B-498 Vinyl Coated Fabric. Width: 9 IN. Height: 2.25 IN. Color: Black on Orange. Legend: 460 VOLTS. Adhesive: Removable Rubber Based. Compatible Surface Types: Smooth. Indoor or Outdoor Use: Indoor Use. Labels per Package: Each. Temperature Range: -40 to 176 DEG F. Thickness: 0.0073 IN. Language: English. Quantity per Card or Sheet: 1. Cards or Sheets per Pack: 1. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Finish: Semi-Gloss. Mounting Type: Self-Adhesive.
Also known as: 754473441142, 44114

Documents

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)