This product has been discontinued.

2-1/4"x9" Vinyl Single Phase Conductor Marker, BLK on OR
Item #: 213501
Cat #: 44129
UPC: 754473441296
to view pricing and more.
Documents & Guides
Single Phase Conductor Marker, High Visibility, Dimensions: 2-1/4" x 9", Style: A, Material: Repositional Vinyl Cloth, Color: Black on Orange, Quantity: 1 Card.
Overview
Single Phase Conductor Marker, High Visibility, Dimensions: 2-1/4" x 9", Style: A, Material: Repositional Vinyl Cloth, Color: Black on Orange, Quantity: 1 Card.
Orange ASME-compliant conduit and voltage labels alert employees to potentially dangerous machinery or energized equipment.
Also known as: 754473441296, 44129, stickers
Specifications
| Width: | 2 1/4 in |
| Type: | Label, Phase Conductor |
| Length: | 9 in |
| Standards: | California Proposition 65 |
| Width: | 2 1/4 in |
| Length: | 9 in |
| Type: | Label, Phase Conductor |
| Standards: | California Proposition 65 |