This product has been discontinued.

Undercabinet Light, Xenon, 1-Light, 7", 20W, 120V, White
Item #: 213525
Cat #: 12011WH
UPC: 783927210898
Sign In or Register to view pricing and more.
Documents & Guides
Undercabinet Light, Xenon, 1-Light, 20 Watt, 120 Volt, Length: 7 inch, Color: White
Overview
Undercabinet Light, Xenon, 1-Light, 20 Watt, 120 Volt, Length: 7 inch, Color: White
Also known as: 783927210898, 12011WH
Specifications
| Length: | 7 in |
| Type: | Undercabinet Light |
| Volts AC: | 120 |
| Wattage: | 20 |
| Color: | White |
| Length: | 7 in |
| Volts AC: | 120 |
| Color: | White |
| Type: | Undercabinet Light |
| Wattage: | 20 |