15W A15 Incandescent Lamp, Frosted

Item #: 213580

Cat #: S3949

UPC: 045923039492

Sign In or Register to view pricing and more.
15 Watt A15 Incandescent; Frost; 2500 Average rated hours; 100 Lumens; Medium Base; 130 Volt; 2/Pack

Overview

15 Watt A15 Incandescent; Frost; 2500 Average rated hours; 100 Lumens; Medium Base; 130 Volt; 2/Pack
Also known as: 045923039492, S3949

Specifications

Base: Medium Screw (E26)
Lumens: 100
Volts AC: 130
Wattage: 15
Color Rendering Index (CRI): 100
Shape: A15 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 100
Wattage: 15
Shape: A15 (Arbitrary)
Dimmable: Yes