Tie Mount, .88" (22.4mm)W, #10 Screw (M5

Item #: 213605

Cat #: SGTM3S10-C

UPC: 074983714193

to view pricing and more.
The cable tie mount is natural color and is applied with a #10 (M5) screw. It is 0.91" (23.1 mm) long and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with cable ties Super-Grip® miniature, Su

Overview

The cable tie mount is natural color and is applied with a #10 (M5) screw. It is 0.91" (23.1 mm) long and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with cable ties Super-Grip® miniature, Su
Also known as: 074983714193, SGTM3S10-C

Specifications

Color: Natural
Material: Nylon
Mounting: # 10 Screw
Color: Natural
Mounting: # 10 Screw
Material: Nylon