Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
... Jet & Well Pump Motors
Share
Baldor
BLM CECP4107T 25HP 3520RPM 3P
Item #: 2136100
Cat #: CECP4107T
UPC: 781568603536
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BLM CECP4107T 25HP 3520RPM 3P
View product detail below
Associated
Substitutes
Others Bought
Overview
BLM CECP4107T 25HP 3520RPM 3P
Also known as:
781568603536, CECP4107T
Specifications
Phase:
3
Horsepower:
25
Amps:
60
Phase:
3
Amps:
60
Horsepower:
25
Close
Close and Retry