Fuse, 600A North American Style Stud Mount High Speed, 250VAC

Item #: 213644

Cat #: FWX-600A

UPC: 051712150743

Sign In or Register to view pricing and more.
Documents & Guides
600 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating

Overview

600 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating
Also known as: 051712150743, FWX-600A

Specifications

Mounting: Stud
Amps: 600
Type: North American Style
Interrupt Rating DC: 200, 50 kA
Mounting: Stud
Type: North American Style
Amps: 600
Interrupt Rating DC: 200, 50 kA