Contactor, IEC, 9A, 4P, 24VDC Electronic Coil, 3NO/1NC

Item #: 213647

Cat #: 100-C09EJ300

UPC: 662074889150

to view pricing and more.
Contactor, IEC, 9 Amp, 4-Pole, 24 Volt DC Electronic Coil with Integrated Diode, 3 Normally Open, 1 Normally Closed Contact *** Rockwell Automation Preferred Product ***

Overview

Contactor, IEC, 9 Amp, 4-Pole, 24 Volt DC Electronic Coil with Integrated Diode, 3 Normally Open, 1 Normally Closed Contact *** Rockwell Automation Preferred Product ***

Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C09EJ300 from Rockwell Automation® is a 9 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally closed pole and no contact configuration. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662074889150, 100-C09EJ300

Specifications

Volts DC Control: 24
Type: Contactor
Poles: 4
Amps: 9
Family / Style: 100-C
Special Program: Rockwell Automation Preferred Product
Volts DC Control: 24
Poles: 4
Family / Style: 100-C
Type: Contactor
Amps: 9
Special Program: Rockwell Automation Preferred Product