LED Round High Bay, 132W, 120-277V

Item #: 2136490

Cat #: CPRB-18LM-MVOLT-40K-80CRI-DWH

UPC: 196182615429

Sign In or Register to view pricing and more.
Documents & Guides
LED Round High Bay, 18000 Lumens, 132 Watts, 120-277 Volts, 80 CRI, 4000K

Overview

LED Round High Bay, 18000 Lumens, 132 Watts, 120-277 Volts, 80 CRI, 4000K
Also known as: 196182615429, CPRB-18LM-MVOLT-40K-80CRI-DWH

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 132
Color Rendering Index (CRI): 80
Lumens: 18000
Shape: Round
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Shape: Round
Wattage: 132
Lumens: 18000
Volts AC Range: 120 - 277