LED Round High Bay, 175W, 120-277V

Item #: 2136491

Cat #: CPRB-24LM-MVOLT-40K-80CRI-DWH

UPC: 196182615498

Sign In or Register to view pricing and more.
Documents & Guides
LED Round High Bay, 24000 Lumens, 175 Watts, 120-277 Volts, 80 CRI, 4000K

Overview

LED Round High Bay, 24000 Lumens, 175 Watts, 120-277 Volts, 80 CRI, 4000K
Also known as: 196182615498, CPRB-24LM-MVOLT-40K-80CRI-DWH

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 175
Lumens: 24000
Color Rendering Index (CRI): 80
Shape: Round
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 24000
Shape: Round
Wattage: 175
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277