20A Hospital Grade Duplex Receptacle, 125V, 5-20R, Gray, 6" Leads

Item #: 213708
Cat #: 8300-LGY
UPC: 078477284018
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, Nema 5-20R, 2-Pole, 3-Wire, Slim Body Duplex Receptacle, Straight Blade, Hospital Grade, Grounding, Pigtail Leads 6 Inch Wired, Steel Strap, - Gray

Overview

20 Amp, 125 Volt, Nema 5-20R, 2-Pole, 3-Wire, Slim Body Duplex Receptacle, Straight Blade, Hospital Grade, Grounding, Pigtail Leads 6 Inch Wired, Steel Strap, - Gray
Also known as: 078477284018, 8300-LGY

Specifications

Phase: 1
Color: Gray
Amps: 20
Material: Thermoplastic, Nylon
NEMA Configuration: 5-20R, WD-6
Phase: 1
Amps: 20
NEMA Configuration: 5-20R, WD-6
Color: Gray
Material: Thermoplastic, Nylon

Customer Reviews

No reviews for this product
(0)