13W 4-Pin CFL Lamp, 41K

Item #: 213709

Cat #: S8369

UPC: 045923083693

to view pricing and more.
Documents & Guides
13 Watt; pin-Based Compact Fluorescent; 4100K; 82 CRI; 2GX7 (4-Pin) Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

13 Watt; pin-Based Compact Fluorescent; 4100K; 82 CRI; 2GX7 (4-Pin) Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923083693, S8369

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 13
Color Rendering Index (CRI): 82
Lumens: 800
Light Technology: CFL
Dimmable: No
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Light Technology: CFL
Wattage: 13
Lumens: 800
Dimmable: No